Zoro Homepage

Cordless Site Light Kit, 18.0V

  • Mfr # 2146-20, 48-11-1850

  • Zoro # G2612762


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Lumens
1,000/4,400 lm
Standards
UL Listed
Includes
One-Key, Security Cable
Features
AC In and Out, Can String Up to 10 Lights Together, Polycarbonate Lens, Low Battery Indicator, Protect AC Plugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146-20, 48-11-1850
Zoro #
G2612762
UPC #
-
Country of Origin
Multiple

Dimensions

Max. Height
10 1/2 in
Minimum Height
10 1/2 in
Overall Length
11 3/8 in
Maximum Height
10 1/2 in

Details

Item
Cordless Site Light Kit
Voltage
18 V
Lumens
1,000/4,400 lm
Standards
UL Listed
Includes
One-Key, Security Cable
Features
AC In and Out, Can String Up to 10 Lights Together, Polycarbonate Lens, Low Battery Indicator, Protect AC Plugs
Water Penetration Rating
IP54
Lamp Life
50,000 hr
Light Output Mode
High / Medium / Low
Corded/Cordless
Cordless
Special Features
(180) and (360) Electronic Light Control, AC In and Out, Can String Up to (10) Lights Together, High Impact Polycarbonate Lens, Low Battery Indicator, One-Key Enabled Allows Tool Customization, Protect AC Plugs, Reinforced Hang Hole, Self-Centering Hang Hook
Use With Battery Mfr. No.
All Milwaukee M18 Series
Switch Type
Push Button
Lamp Type
LED
Base Style
Floor Stand with Handle, Hook
Series
RADIUS
Focus
Fixed
Green Environmental Attribute
Product is Rechargeable
Beam Distance
150.92 ft
Corded/Banded
Cordless
Replacement Lamps
No
Tool Weight
10.8 lb
Number of Batteries
1
Light Distribution
180 Degrees , 360 Degrees
Run Time
2 hr, 4 hr, 8 hr
Power Source
Corded, Cordless
Product Type
Site Light
Maximum Brightness Level
4,400 lm
Maximum Head Rotation Angle
0 Degrees
Mount Type
Hang Hook
Wireless Tool Tracking
Yes
Head Type
Fixed
Battery Platform
M18
Lamp Life at Maximum Lumens Rating
2 hr
Compatible Battery Model Number
M18 REDLITHIUM
Lamp Life Battery Capacity Rating
5 Ah
Brightness Level
1,000 lm, 2,100 lm, 4,400 lm
Number of Light Output Modes
3
Minimum Brightness Level
1,000 lm
Compatible Charger Model Number
M18
Cordless Tool Kit Contents
Bare Tool, Battery
Wireless Technology
ONE-KEY
Number of Batteries Included
1

Description

Site Light, Battery Platform M18(TM), Series RADIUS, Light Output Mode High, Low, Medium, Brightness Level 1,000 lm, 2,100 lm, 4,400 lm, Maximum Brightness Level 4,400 lm, Minimum Brightness Level 1,000 lm, Mount Type Floor Stand, Hook, Maximum Height 10 1/2 in, Minimum Height 10 1/2 in, Light Distribution 180 Degrees , 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Run Time 2 hr, 4 hr, 8 hr, Voltage 18V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.