Cordless Transfer Pump Kit, 15 ft, 48.8 in H, 12V

  • Mfr # 48-11-2450, 48-11-2450, 2579-20

  • Zoro # G712219322


product price:  $475.61
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless Battery
Voltage
12 V
Manufacturers Warranty Length
5 yr Limited
Maximum Head
15 ft of head
Impeller Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-2450, 48-11-2450, 2579-20
Zoro #
G712219322
UPC #
045242615742
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr Limited
Overall Width
3.6 in
Inlet Size
3 1/2 in
Overall Height
48.8 in
Overall Length
3.6 in
Inlet Diameter
3 1/2 in
Outlet Diameter
3/4 in

Details

Power Source
Cordless Battery
Voltage
12 V
Maximum Head
15 ft of head
Impeller Material
Aluminum
Application
Dewatering
Battery Capacity
5 Ah
Housing Material
Aluminum
Item
Cordless Transfer Pump Kit
Number of Batteries Included
2
Standards
UL Listed
Shop By
Hot Buys
Maximum Flow Rate
9 gpm
Flow Rate @ Head
Up to 9 gpm
Compatible Battery Manufacturer Part Number
48-11-2401, 48-11-2420, 48-11-2430, 48-11-2440, 48-11-2460
Battery Platform
M12
Included Battery Capacity
5 Ah
Feet of Head - Maximum
15 ft
Flow Rate - Maximum
9 gpm
Includes Charger
No Charger Included
Compatible Charger Manufacturer Part Number
48-59-2401
Motor Duty Class
Continuous
Tool Weight
4 lb
Battery Manufacturer Part Number Included
48-11-2450
For Media Type
Clear Water
Suction Lift - Maximum
15 ft
Outlet Type
GHT
Includes Batteries
Batteries Included
Number of Inlets
1
Outlet Gender
Male
Number of Outlets
1
Inlet Gender
Male
Priming
Self-Priming
Fluid Temperature - Maximum
140 Degrees F

Description

Cordless Transfer Pump Kit, Battery Capacity 5 Ah, Maximum Flow Rate 9 gpm, Flow Rate @ Head Up to 9 gpm, Maximum Head 15 ft of head, Inlet Size 3 1/2 in, Inlet Type Not Applicable, Voltage 12 V, Power Source Cordless Battery, Compatible Battery Grainger Part Number 794JN6, Compatible Battery Manufacturer Part Number 48-11-2401, 48-11-2420, 48-11-2430, 48-11-2440, 48-11-2460, Compatible Charger Manufacturer Part Number 48-59-2401, Housing Material Aluminum, Impeller Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.