Cordless Transfer Pump Kit, 18 V, Reinforced Nylon, 3/4 in Inlet

  • Mfr # 2771-20, 48-59-1850

  • Zoro # G609534613


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Application
Transfer
Housing Material
Reinforced Nylon
Inlet Size
3/4 in
Self-Priming
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2771-20, 48-59-1850
Zoro #
G609534613
UPC #
045242473168
Country of Origin
Multiple

Dimensions

Inlet Size
3/4 in
Overall Width
5.75 in
Outlet Size
3/4 in
Overall Length
13.2 in
Overall Height
5.5 in
Manufacturers Warranty Length
5 yr Limited
Manufacturer Warranty Length
5 yr Limited
Outlet Diameter
3/4 in
Inlet Diameter
3/4 in

Details

Voltage
18 V
Application
Transfer
Housing Material
Reinforced Nylon
Self-Priming
Yes
Item
Cordless Transfer Pump Kit
Inlet Type
GHT
Includes
Bare Tool, Charger
Impeller Material
Nitrile Rubber
Tool Weight
8 lb
Outlet Gender
Male
Includes Charger
Charger Included
Battery Model Number
48-11-1850
Horsepower
1/4 hp
Maximum Suction Lift
18 ft
Compatible Fluid Type
Water
Battery Platform
M18
Battery Capacity
5 Ah
Inlet Gender
Male
Compatible Charger Manufacturer Part Number
48-59-1812
Maximum Flow Rate
8 gpm
Maximum Head
75 ft of head
Includes Batteries
Batteries Included
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Power Source
Cordless Battery
Number of Outlets
1
Maximum Fluid Temperature
140 Degrees F
Outlet Type
GHT
Number of Inlets
1
Number of Batteries Included
1
Flow Rate @ Head
7.5 gpm @ 1 ft of head, 7.5 gpm @ 5 ft of head
Charger Model Number
48-59-1812
Tool Series
M18
Feet of Head - Maximum
75 ft
Battery Manufacturer Part Number Included
48-11-1850
Flow Rate - Maximum
8 gpm
Series
M18
Priming
Self-Priming
Fluid Temperature - Maximum
140 Degrees F
Charger Manufacturer Part Number Included
48-59-1812
Suction Lift - Maximum
18 ft
Included Battery Capacity
5 Ah
Installation
Floor Standing
Compatible Battery Manufacturer Part Number
48-11-1850
For Media Type
Clear Water

Description

Cordless Transfer Pump Kit, Battery Capacity 5 Ah, Maximum Flow Rate 8 gpm, Flow Rate @ Head 7.5 gpm @ 1 ft of head, 7.5 gpm @ 5 ft of head, Maximum Head 75 ft of head, Inlet Size 3/4 in, Inlet Type GHT, Voltage 18 V, Power Source Cordless Battery, Battery Model Number 48-11-1850, Charger Model Number 48-59-1812, Compatible Battery Grainger Part Number 2PYZ8, 2XKZ3, 35GJ99, 38D761, 38D762, 38D765, 38D766, 38XJ02, 38XJ03, 45KM67, 45LD78, Compatible Battery Manufacturer Part Number 48-11-1850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.