Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Brushless 1-1/4" - 2" Copper Tubing Cutter

  • Mfr # 2479-20

  • Zoro # G812167523


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Cutting Capacity OD
2 in
Compatible Material Type
Copper
Minimum Compatible Pipe Size
1 3/8 in
Minimum Compatible Tubing Size
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2479-20
Zoro #
G812167523
UPC #
045242848591
Country of Origin
Viet Nam

Dimensions

Minimum Compatible Pipe Size
1 3/8 in
Minimum Compatible Tubing Size
1.25 in
Maximum Compatible Pipe Size
2 1/8 in
Maximum Compatible Tubing Size
2 in
Blade Diameter
5.23 in
Minimum Cutting Diameter (in)
1.25

Details

Item
Cordless Tube Cutter
Voltage
12 V
Cutting Capacity OD
2 in
Compatible Material Type
Copper
Cordless Tool Kit Contents
Bare Tool
Power Source
Cordless
Battery Platform
M12(TM) REDLITHIUM(TM)
Material
Plastic with Rubber Overmold
Replaceable Blades
Yes

Description

The MILWAUKEE® M12TM Brushless 1-1/4"-2" Copper Tubing Cutter delivers the fastest clean cuts. The copper tubing cutter helps you maximize productivity due to unmatched cutting speeds and a patented cutting mechanism that automatically adjusts the diameter to cut Type K, L, and M copper pipes from 1-1/4" to 2" (OD from 1-3/8" to 2-1/8"). The rotating head delivers faster cutting, reduces muscle fatigue, and allows for superior access with as little as 1.7" clearance. The built-in LED light and view window illuminate the line of cut for better visibility when working in confined spaces. The M12TM Brushless 1-1/4"-2" Copper Tubing Cutter is fully compatible with 150+ solutions in the M12TM system.


  • • Fastest Clean Cuts
  • • Automatically adjusts diameter to cut Type K, L, and M copper pipes from 1-3/8" – 2-1/8" (OD)
  • • Built-in LED light and view window illuminates line of cut for better visibility
  • • Rotating head delivers faster cutting and reduces muscle fatigue
  • • Superior access with as little as 1.7" clearance
  • • Automatic Home Button to cut more, quicker
  • • 100+ cuts per charge on M12TM REDLITHIUMTM XC4.0 battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.