Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Work Light, Battery Incl, 1 lb

  • Mfr # 2362-20, 48-11-2420

  • Zoro # G3996438


product price: $144.19
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Lamp Type
LED
Lumens
400 lm
Includes
Battery
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2362-20, 48-11-2420
Zoro #
G3996438
UPC #
045242341627
Country of Origin
Multiple

Dimensions

Overall Height
10.63 in
Tool Length
10 5/8 in
Maximum Height
10 5/8 in

Details

Item
Cordless Work Light
Standards
UL Listed
Lamp Type
LED
Lumens
400 lm
Includes
Battery
Number of Batteries
1
Switch Type
Push Button
Lamp Life
50,000 hr
Number of Lamp Heads
1
Light Output Mode
High / Medium / Low / Strobe
Power Source
Cordless
Features
(2) Stainless Steel Hook, (4) Modes
Series
20V MAX
Beam Distance
49.21 ft
Water Penetration Rating
IPX4
IP Rating
IP54
Replacement Lamps
No
Focus
Spot/Flood Combination Beam
Lighting Technology
LED
Corded/Cordless
Cordless
Voltage
12 V
Light Distribution
90 Degrees
Green Environmental Attribute
Product is Rechargeable
Product Type
Work Light
Cordless Tool Kit Contents
Bare Tool, Battery
Run Time
8 hr, 15 hr, 16 hr, 67 hr
Mount Type
Hang Hook
Head Type
Rotating
Maximum Brightness Level
400 lm
Minimum Brightness Level
40 lm
Battery Platform
M12(TM) REDLITHIUM(TM)
Brightness Level
40 lm, 200 lm, 400 lm
Special Features
4-Modes, (2) Stainless Steel Hook
Compatible Battery Model Number
All Milwaukee M12 Series
Number of Batteries Included
1
Lamp Life Battery Capacity Rating
4 Ah
Number of Light Output Modes
4
Use With Battery Mfr. No.
All Milwaukee M12 Series
Base Style
Flat
Tool Weight
1 lb
Lamp Life at Maximum Lumens Rating
8 hr
Included Charger
No
Charger Replacement
4LER7
Compatible Charger Model Number
4LER7
Battery Capacity
2 Ah
Includes Bulb
Yes
Operating Voltage
12 V DC
Maximum Head Rotation Angle
360 Degrees
Replacement Bulb Part Number
No
Battery Chemistry
Lithium Ion

Description

Work Light, Battery Platform M12(TM), Series 20V MAX, Light Output Mode High, Low, Medium, Strobe, Brightness Level 40 lm, 200 lm, 400 lm, Maximum Brightness Level 400 lm, Minimum Brightness Level 40 lm, Mount Type Hook, Head Type Rotating, Cordless Tool Kit Contents Bare Tool, Battery, Run Time 8 hr, 15 hr, 16 hr, 67 hr, Voltage 12V DC, Battery Included / Bare Tool Battery Included, Beam Distance 49.21 ft, Compatible Battery Model Number All Milwaukee M12 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.