Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Work Light, Battery Incl, 2.2 lb

  • Mfr # 2364-20, 48-11-2420

  • Zoro # G3997689


original price: $165.96
37% off
new price: $103.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Standards
UL Listed
Focus
Flood
Lamp Life
50,000 hr
Switch Type
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2364-20, 48-11-2420
Zoro #
G3997689
UPC #
045242482108
Country of Origin
Multiple

Dimensions

Tool Length
7 1/2 in

Details

Item
Cordless Work Light
Voltage
12 V
Standards
UL Listed
Focus
Flood
Lamp Life
50,000 hr
Switch Type
Push Button
Water Penetration Rating
IP54
Light Output Mode
High / Medium / Low
Number of Batteries
1
Lamp Type
LED
Special Features
Magnetic, Spring Loaded Clamp, Nail Key Hole, Wire Hanger
Included Charger
No
Lumens
1,000 lm
Use With Battery Mfr. No.
All Milwaukee M12 Series
Replacement Lamps
No
Charger Replacement
4LER7
Base Style
Flat
Run Time
3.5 hr, 7.5 hr, 15 hr
Tool Weight
2.2 lb
Series
ROVER(TM)
Corded/Cordless
Cordless
Green Environmental Attribute
Product is Rechargeable
Number of Batteries Included
1
Product Type
Work Light
Number of Light Output Modes
3
Compatible Battery Model Number
All Milwaukee M12 Series
Minimum Brightness Level
200 lm
Head Type
Fixed
Lamp Life Battery Capacity Rating
4 Ah
Brightness Level
200 lm, 400 lm, 1,000 lm
Mount Type
Spring-Loaded Clamp, Keyhole, Magnetic, Hang Hook
Maximum Brightness Level
1,000 lm
Battery Platform
M12(TM) REDLITHIUM(TM)
Maximum Head Rotation Angle
0 Degrees
Compatible Charger Model Number
4LER7
Cordless Tool Kit Contents
Bare Tool, Battery
Lamp Life at Maximum Lumens Rating
3.5 hr

Description

Work Light, Battery Platform M12(TM), Series ROVER(TM), Light Output Mode High, Low, Medium, Brightness Level 200 lm, 400 lm, 1,000 lm, Maximum Brightness Level 1,000 lm, Minimum Brightness Level 200 lm, Mount Type Clamp, Keyhole, Magnetic, Hanger, Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Run Time 3.5 hr, 7.5 hr, 15 hr, Voltage 12V DC, Battery Included / Bare Tool Battery Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.