Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Work Light, Battery Incl

  • Mfr # 48-11-1852, 2366-20

  • Zoro # G502607339


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Voltage
18.0 V DC
Standards
UL Listed
Lamp Type
LED
Light Output Mode
High / Medium / Low
Includes
(2) Battery Packs, (1) Jobsite Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1852, 2366-20
Zoro #
G502607339
UPC #
-
Country of Origin
Multiple

Details

Item
Cordless Work Light
Voltage
18.0 V DC
Standards
UL Listed
Lamp Type
LED
Light Output Mode
High / Medium / Low
Includes
(2) Battery Packs, (1) Jobsite Light
Green Environmental Attribute
Product is Rechargeable
Switch Type
Push Button
Lumens
1,200 lm, 2000 lm, 4000 lm
Focus
Adjustable
Base Style
Floor Stand with Handle
Charger Replacement
23Y581
Water Penetration Rating
IP54
Series
ROVER(TM)
Use With Battery Mfr. No.
48-11-1850
Corded/Cordless
Cordless
Number of Batteries
2
Special Features
120 Degrees Light Head Rotation, 5yr Tool/Limited Lifetime LED Warranty, Impact-resistant lens, Integrated Keyholes for Hanging Overhead, Powered by M18(TM) REDLITHIUM(TM) batteries or extension cord, Up to 12 Hours of Run-time with XC5.0 Battery
Included Charger
No
Product Type
Work Light
Number of Light Output Modes
3
Mount Type
Keyhole
Head Type
Rotating
Maximum Head Rotation Angle
120 Degrees
Battery Platform
M12(TM) REDLITHIUM(TM)

Description

Work Light, Battery Platform M12(TM), Series ROVER(TM), Light Output Mode High, Low, Medium, Mount Type Floor Stand, Keyhole, Head Type Rotating, Maximum Head Rotation Angle 120 Degrees , Voltage 18.0 V DC, Battery Included / Bare Tool Battery Included, Focus Adjustable, Included Charger No, Includes (2) Battery Packs, (1) Jobsite Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.