CordlessTransferPumpKit, 15ft, 48.8inH, 12V

  • Mfr # 2579-20, 48-11-2450

  • Zoro # G216045915


product price: $342.06
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Power Source
Cordless Battery
Application
Dewatering
Standards
UL Listed
Impeller Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2579-20, 48-11-2450
Zoro #
G216045915
UPC #
045242604593
Country of Origin
China

Dimensions

Overall Width
3.6 in
Overall Height
48.8 in
Overall Length
3.6 in
Manufacturers Warranty Length
5 yr Limited
Outlet Diameter
3/4 in
Inlet Diameter
3 1/2 in

Details

Housing Material
Aluminum
Power Source
Cordless Battery
Application
Dewatering
Standards
UL Listed
Impeller Material
Aluminum
Voltage
12 V
Series
M12(TM)
Item
Cordless Transfer Pump Kit
Outlet Type
GHT
Flow Rate - Maximum
9 gpm
Priming
Self-Priming
Tool Weight
4 lb
Outlet Gender
Male
Suction Lift - Maximum
15 ft
Included Battery Capacity
5 Ah
Number of Batteries Included
1
Number of Outlets
1
Motor Duty Class
Continuous
Fluid Temperature - Maximum
140 Degrees F
Battery Manufacturer Part Number Included
48-11-2450
Includes Batteries
Batteries Included
Includes Charger
No Charger Included
Installation
Submersible
Compatible Battery Manufacturer Part Number
48-11-2401, 48-11-2420, 48-11-2430, 48-11-2440, 48-11-2460
Number of Inlets
1
Feet of Head - Maximum
15 ft
Battery Platform
M12(TM)
Inlet Gender
Male
For Media Type
Clear Water

Description

Cordless Transfer Pump Kit, Battery Platform M12(TM), Inlet Type Not Applicable, Voltage 12 V, Power Source Cordless Battery, Compatible Battery Manufacturer Part Number 48-11-2401, 48-11-2420, 48-11-2430, 48-11-2440, 48-11-2460, Compatible Charger Manufacturer Part Number Not Applicable, Horsepower Not Applicable, Housing Material Aluminum, Impeller Material Aluminum, Includes Batteries Batteries Included, Includes Charger No Charger Included, Inlet Gender Male

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.