Zoro Homepage

CordlessTransferPumpKit, 17ft, 6.25inH, 18V

  • Mfr # 2940-20, 48-11-1813

  • Zoro # G116045923


product price: $764.56
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Series
M18
Manufacturers Warranty Length
5 yr Limited
Impeller Material
Steel
Overall Length
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940-20, 48-11-1813
Zoro #
G116045923
UPC #
045242851577
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
5 yr Limited
Overall Length
63 in
Overall Height
6.25 in
Overall Width
5 in
Inlet Diameter
5 1/8 in
Outlet Diameter
1 1/4 in

Details

Housing Material
Aluminum
Item
Cordless Transfer Pump Kit
Series
M18
Impeller Material
Steel
Application
Dewatering
Standards
UL Listed
Voltage
18 V
Power Source
Cordless Battery
Includes
Y-Adapter
Installation
Submersible
Includes Charger
No Charger Included
Feet of Head - Maximum
17 ft
Fluid Temperature - Maximum
122 Degrees F
Outlet Type
NPT
Compatible Battery Manufacturer Part Number
48-11-1813
Battery Manufacturer Part Number Included
48-11-1813
Horsepower
33/100 hp
Includes Batteries
Batteries Included
Included Battery Capacity
12 Ah
Inlet Gender
Male
Number of Outlets
1
Battery Platform
M18(TM)
Priming
Self-Priming
Flow Rate - Maximum
25 gpm
Number of Inlets
1
Tool Weight
11 lb
Outlet Gender
Female
Number of Batteries Included
1
For Media Type
Clear Water

Description

Cordless Transfer Pump Kit, Battery Platform M18(TM), Inlet Type Not Applicable, Voltage 18 V, Power Source Cordless Battery, Compatible Battery Manufacturer Part Number 48-11-1813, Compatible Charger Manufacturer Part Number Not Applicable, Horsepower 33/100 hp, Housing Material Aluminum, Impeller Material Steel, Includes Y-Adapter, Includes Batteries Batteries Included, Includes Charger No Charger Included, Inlet Gender Male

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.