Zoro Homepage

CordlessTransferPumpKit, 17ft, 6.25inH, 18V

  • Mfr # 2940-20, 48-59-1300

  • Zoro # G116045879


product price: $818.13
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless Battery
Overall Length
63 in
Impeller Material
Steel
Standards
UL Listed
Overall Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940-20, 48-59-1300
Zoro #
G116045879
UPC #
045242851577
Country of Origin
Multiple

Dimensions

Overall Length
63 in
Overall Height
6.25 in
Manufacturers Warranty Length
5 yr Limited
Overall Width
5 in
Outlet Diameter
1 1/4 in
Inlet Diameter
5 1/8 in

Details

Power Source
Cordless Battery
Impeller Material
Steel
Standards
UL Listed
Application
Dewatering
Series
M18
Includes
Y-Adapter
Housing Material
Aluminum
Voltage
18 V
Item
Cordless Transfer Pump Kit
Priming
Self-Priming
Feet of Head - Maximum
17 ft
Fluid Temperature - Maximum
122 Degrees F
Includes Charger
Charger Included
Battery Platform
M18(TM)
Includes Batteries
Batteries Included
Installation
Submersible
Charger Manufacturer Part Number Included
48-59-1808
Compatible Battery Manufacturer Part Number
48-59-1300
Number of Inlets
1
Battery Manufacturer Part Number Included
48-59-1300
Horsepower
33/100 hp
Inlet Gender
Male
Number of Batteries Included
1
Outlet Gender
Female
Included Battery Capacity
12 Ah
Number of Outlets
1
Compatible Charger Manufacturer Part Number
48-59-1808
Outlet Type
NPT
Flow Rate - Maximum
25 gpm
Tool Weight
11 lb
For Media Type
Clear Water

Description

Cordless Transfer Pump Kit, Battery Platform M18(TM), Inlet Type Not Applicable, Voltage 18 V, Power Source Cordless Battery, Compatible Battery Manufacturer Part Number 48-59-1300, Compatible Charger Manufacturer Part Number 48-59-1808, Horsepower 33/100 hp, Housing Material Aluminum, Impeller Material Steel, Includes Y-Adapter, Includes Batteries Batteries Included, Includes Charger Charger Included, Inlet Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.