Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CordlessTransferPumpKit, 60ft, 19inH, 72V

  • Mfr # MXF211-1XC

  • Zoro # G515812904


product price: $2,999.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless Battery
Manufacturers Warranty Length
2 yr
Application
Dewatering
Voltage
72 V
Series
MX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF211-1XC
Zoro #
G515812904
UPC #
045242252213
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
2 yr
Inlet Diameter
2 in
Overall Width
23 in
Overall Height
19 in
Outlet Diameter
2 in
Overall Length
17.25 in
Outside Dia.
2 in
Inlet Size
2 in

Details

Power Source
Cordless Battery
Item
Cordless Transfer Pump Kit
Application
Dewatering
Voltage
72 V
Series
MX
Included Battery Capacity
8 Ah
Flow Rate - Maximum
82 gpm
Compatible Charger Manufacturer Part Number
MXFRC
Outlet Type
NPT
For Media Type
Clear Water
Number of Batteries Included
1
Compatible Battery Manufacturer Part Number
MXFXC608
Charger Manufacturer Part Number Included
MXFRC
Installation
Submersible
Battery Platform
MX Fuel
Inlet Gender
Male
Outlet Gender
Male
Tool Weight
62 lb
Battery Manufacturer Part Number Included
MXFXC608
Includes Charger
Charger Included
Feet of Head - Maximum
60 ft
Includes Batteries
Batteries Included
Water Flow
82
Outlet
Threaded Male
Includes
(1) MX FUELâ„¢ 1HP 2 Submersible Pump (49-50-0210); (1) MX FUELâ„¢ Portable Pump Power Base (MXF211-0), (1) MX FUEL XC8.0 FORGE battery (MXFXC608); (1) MX FUEL Rapid Charger (MXFRC)
HP
1 hp
Housing Material
Glass Filled Nylon
Impeller Material
Urethane Rubber Coating
Outlet Connection
Threaded Male
Pump Body Material
Plastic
Pump Construction
Plastic
Submersible
Yes

Description

Submersible Pump Kit 1HP 2 In

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.