CordlessTripodLight, BatteryIncl, 24 3/4"L

  • Mfr # MXF041-1XC, MXF002-2XC

  • Zoro # G502492539


product price: $6,791.40
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Voltage
18 V
Includes
(1) MX FUEL(TM) ROCKET(TM) Tower Light/Charger (MXF041-1XC), (1) MX FUEL(TM) XC406 Battery (MXFXC406), (1) CARRY-ON(TM) Power Supply, (2) MX XC406 Batteries, (1) Charging Cord
Tower Light Series
ROCKET
Water Penetration Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXF041-1XC, MXF002-2XC
Zoro #
G502492539
UPC #
045242533916
Country of Origin
Multiple

Dimensions

Minimum Height
44 in
Maximum Height
120 in
Overall Length
24 3/4 in
Tool Width
20 3/4 in

Details

Item
Cordless Tripod Light
Standards
UL Listed
Voltage
18 V
Includes
(1) MX FUEL(TM) ROCKET(TM) Tower Light/Charger (MXF041-1XC), (1) MX FUEL(TM) XC406 Battery (MXFXC406), (1) CARRY-ON(TM) Power Supply, (2) MX XC406 Batteries, (1) Charging Cord
Tower Light Series
ROCKET
Water Penetration Rating
Not Rated
Tool Weight
108 lb
Use With Battery Mfr. No.
All Milwaukee MX Fuel Series
Lamp Life
50,000 hr
Green Environmental Attribute
Product is Rechargeable
Charger Replacement
55JL74
Included Charger
Yes
Beam Distance
Not Specified
Focus
Fixed
Switch Type
Push Button
Lumens
27000
Power Source
Cordless
Number of Batteries
3
Lamp Type
LED
Light Output Mode
High / Medium / Low
Replacement Lamps
No
Corded/Cordless
Cordless
Special Features
All-Terrain Wheels, Indoor and Outdoor Use, Task or Area Lighting
Features
Reinforced Base, Run Flat Tires, Steel Tube Design
Product Type
Tripod Light
Battery Model Number
MXFXC406
Lamp Life at Maximum Lumens Rating
10 hr
Run Time
10 hr
Battery Platform
MX FUEL
Charging Capability
Cordless Tool Battery
Maximum Brightness Level
27,000 lm
Maximum Head Rotation Angle
360 Degrees
Compatible Charger Model Number
MX FUEL
Minimum Brightness Level
5,000 lm
Light Distribution
90 Degrees
Brightness Level
27,000 lm
Battery Capacity
6.0 Ah
Number of Light Output Modes
3
Cordless Tool Kit Contents
Power Supply, Charging Cord, Charger, (3) Batteries, Bare Tool
Compatible Battery Model Number
MX FUEL REDLITHIUM XC406
Mount Type
Wheeled Platform
Head Type
Rotating
Number of Batteries Included
3
Color
Black; Red

Description

Tripod Light, Battery Platform MX FUEL(TM), Series ROCKET, Light Output Mode High, Low, Medium, Brightness Level 27,000 lm, Maximum Brightness Level 27,000 lm, Minimum Brightness Level 5,000 lm, Mount Type Wheeled Platform, Maximum Height 120 in, Minimum Height 44 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Power Supply, Charging Cord, Charger, (3) Batteries, Bare Tool, Battery Capacity 6.0 Ah, Run Time 10 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.