Core Bit
- Mfr # 48-20-5060
- Zoro # G023358024
product price:Â
$
234.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Core Body Length
2 13/16 in
Shank Type
SDS-Max
Core Diameter
5 in
Centering Bit Included
Yes
For Workpiece Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-20-5060
- Zoro #
- G023358024
- UPC #
- 45242401383
- Country of Origin
- Poland
- Shank Type
- SDS-Max
- Centering Bit Included
- Yes
- For Workpiece Material
- Concrete
- Core Bit Cutter Material
- Concrete
- Decimal Equivalent
- 5 in
- Includes
- Centering Pin, Core Bit, Guide Plate
- Item
- Core Bit
Dimensions
- Core Body Length
- 2 13/16 in
- Core Diameter
- 5 in
- Overall Length
- 7 1/2 in
- Maximum Drilling Depth
- 3 in
- Shank Diameter
- 45/64 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Core Bit, 5 in, Maximum Drilling Depth 3 in, 45/64 in Shank Diameter, Core Body Length 2 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.