Core Bit
- Mfr # 48-20-5140
- Zoro # G723355361
product price:Â
$
169.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Core Body Length
4 1/16 in
Centering Bit Included
Yes
Decimal Equivalent
2.5 in
Core Diameter
2 1/2 in
Maximum Drilling Depth
4 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-5140
- Zoro #
- G723355361
- UPC #
- 45242411252
- Country of Origin
- Türkiye
Dimensions
- Core Body Length
- 4 1/16 in
- Core Diameter
- 2 1/2 in
- Maximum Drilling Depth
- 4 1/16 in
- Shank Diameter
- 45/64 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Centering Bit Included
- Yes
- Decimal Equivalent
- 2.5 in
- Item
- Core Bit
- For Workpiece Material
- Concrete
- Includes
- Centering Pin, Core Bit, Guide Plate
- Shank Type
- SDS-Max
- Core Bit Cutter Material
- Concrete
Description
Core Bit, 2 1/2 in, Maximum Drilling Depth 4 1/16 in, 45/64 in Shank Diameter, Core Body Length 4 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.