Shop MILWAUKEE TOOL
See all product information
Create Account
Core Bit
- Mfr # 48-20-5155
- Zoro # G723357891
product price:Â
$
259.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Workpiece Material
Concrete
Shank Diameter
45/64 in
Shank Type
SDS-Max
Core Body Length
4 1/16 in
Includes
Centering Pin, Guide Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-5155
- Zoro #
- G723357891
- UPC #
- 45242401550
- Country of Origin
- Poland
Dimensions
- Shank Diameter
- 45/64 in
- Core Body Length
- 4 1/16 in
- Core Diameter
- 4 in
- Overall Length
- 8 in
- Maximum Drilling Depth
- 4 1/16 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- For Workpiece Material
- Concrete
- Shank Type
- SDS-Max
- Item
- Core Bit
- Includes
- Centering Pin, Guide Plate
- Decimal Equivalent
- 4 in
- Core Bit Cutter Material
- Concrete
- Centering Bit Included
- Yes
Description
Core Bit, 4 in, Maximum Drilling Depth 4 1/16 in, 45/64 in Shank Diameter, Core Body Length 4 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.