Shop MILWAUKEE TOOL
See all product information
Create Account
Core Bit Centering Bit Kit, SDS-Max
- Mfr # 48-20-5498
- Zoro # G722806529
product price:Â
$
14.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1 9/16 in
Core Bit Cutter Material
Steel
Centering Bit Included
Yes
Shank Diameter
7/16 in
For Tool Type
Hammer Drill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-20-5498
- Zoro #
- G722806529
- UPC #
- 045242236732
- Country of Origin
- Germany
- Core Bit Cutter Material
- Steel
- Centering Bit Included
- Yes
- Item
- Core Bit Centering Bit Kit
- For Tool Type
- Hammer Drill
- Shank Type
- SDS-Max
- Includes
- Centering Bit, Dowel Pin, Retaining Ring
Dimensions
- Overall Length
- 1 9/16 in
- Shank Diameter
- 7/16 in
- Maximum Drilling Depth
- 3 in
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
Description
Core Bit Centering Bit Kit, Not Applicable, Maximum Drilling Depth 3 in, 7/16 in Shank Diameter, Core Body Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.