
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-67-0105
Zoro #
G803465836
UPC #
45242504381
Country of Origin
Unknown
Dimensions
Width
2.1 in
Length
6.1 in
Details
Color
Red
Material
Aluminum
Accessory Type
Core Drill Mounting Plate and Trigger Lock
Number of Pieces
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.