Zoro Homepage

CrdlssUnderhoodLightKt, BattryIncl, 4.63lb

  • Mfr # 2125-20, 48-11-2420

  • Zoro # G4351176


original price: $301.26
21% off
new price: $236.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Lumens
1,350 lm
Includes
Battery
Features
High Definition Output
Charger Replacement
2XKZ7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125-20, 48-11-2420
Zoro #
G4351176
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
47 1/2 in

Details

Item
Cordless Underhood Light Kit
Voltage
12 V
Lumens
1,350 lm
Includes
Battery
Features
High Definition Output
Charger Replacement
2XKZ7
Number of Batteries
1
Tool Weight
4.63 lb
Base Style
Clamp, Hook
Series
20V MAX
Replacement Lamps
No
Water Penetration Rating
Not Rated
Switch Type
Push Button
Green Environmental Attribute
Product is Rechargeable
Light Output Mode
High / Low
Standards
UL Listed
Focus
Adjustable
Special Features
High Definition Output
Corded/Cordless
Cordless
Use With Battery Mfr. No.
48-11-2401
Included Charger
No
Lamp Type
LED
Lamp Life
8 hr
Run Time
8 hr
Maximum Brightness Level
1,350 lm
Product Type
Underhood Light
Compatible Battery Model Number
48-11-2401
Compatible Charger Model Number
2XKZ7
Head Type
Rotating
Cordless Tool Kit Contents
Bare Tool, Battery
Number of Batteries Included
1
Maximum Head Rotation Angle
180 Degrees
Brightness Level
1,350 lm
Mount Type
Spring-Loaded Clamp, Hang Hook
Number of Light Output Modes
2
Battery Platform
M12(TM) REDLITHIUM(TM)

Description

Underhood Light, Battery Platform M12(TM), Series 20V MAX, Light Output Mode High, Low, Brightness Level 1,350 lm, Maximum Brightness Level 1,350 lm, Mount Type Clamp, Hook, Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Run Time 8 hr, Voltage 12V DC, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number 48-11-2401, Compatible Charger Model Number 2XKZ7, Features High Definition Output, Focus Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.