Zoro Homepage

Crimping Tool, 18.0V, with Battery

  • Mfr # 2678-22O, 48-11-1820

  • Zoro # G2576800


product price: $2,866.99
/ea
Free Shipping & Returns

Key Features

Corded/Banded
Cordless
Corded/Cordless
Cordless
Primary Application - Crimping
Electrical Wire and Cable Crimping
Includes
ONE-KEY(TM) Enabled, (2) M18(TM) 2.0Ah REDLITHIUM Compact Batteries, M18(TM) AC/DC Charger, M18(TM) Fixed BG Crimping Jaw, Carabineer, Utility Bucket Bag, Extra M18(TM) 2.0Ah REDLITHIUM Battery
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2678-22O, 48-11-1820
Zoro #
G2576800
UPC #
045242339402
Country of Origin
Multiple

Details

Item
Battery Operated Crimping Tool
Corded/Banded
Cordless
Corded/Cordless
Cordless
Primary Application - Crimping
Electrical Wire and Cable Crimping
Includes
ONE-KEY(TM) Enabled, (2) M18(TM) 2.0Ah REDLITHIUM Compact Batteries, M18(TM) AC/DC Charger, M18(TM) Fixed BG Crimping Jaw, Carabineer, Utility Bucket Bag, Extra M18(TM) 2.0Ah REDLITHIUM Battery
Cordless Tool Battery Type
Li-Ion
Battery Type
Li-Ion
Crimping Force
6 tons
Max. Crimping Force - Crimper
6 ton
Voltage
18 V

Description

Battery Operated Crimping Tool, Crimping Force 6 tons, Voltage 18 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.