
Cross Peen Hammer, 15"L, 1 3/4" Dia.
Mfr # 48-22-9315
Zoro # G415562381
product price: $27.97
/eaKey Features
Head Weight
4 lb
Face Diameter
1 3/4 in
Handle Material
Fiberglass
Overall Length
15 in
Replaceable Handle
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-9315
Zoro #
G415562381
UPC #
045242843497
Country of Origin
Viet Nam
Dimensions
Face Diameter
1 3/4 in
Overall Length
15 in
Details
Item
Cross Peen Hammer
Head Weight
4 lb
Handle Material
Fiberglass
Replaceable Handle
No
Dead Blow Hammer
No
Non-Sparking
No
Hammer Type
Cross Peen Hammer
Tether Ready
Yes
Grip Style
Textured
Description
Cross Peen Hammer 4lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.