
Cross Peen Hammer, 15"L, 1 5/8" Dia.
Mfr # 48-22-9313
Zoro # G915562409
product price: $23.97
/eaKey Features
Overall Length
15 in
Face Diameter
1 5/8 in
Head Weight
2 1/2 lb
Handle Material
Fiberglass
Dead Blow Hammer
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-9313
Zoro #
G915562409
UPC #
045242843473
Country of Origin
Viet Nam
Dimensions
Overall Length
15 in
Face Diameter
1 5/8 in
Details
Item
Cross Peen Hammer
Head Weight
2 1/2 lb
Handle Material
Fiberglass
Dead Blow Hammer
No
Grip Style
Textured
Hammer Type
Cross Peen Hammer
Tether Ready
Yes
Non-Sparking
No
Replaceable Handle
No
Description
Cross Peen Hammer 2.5lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.