Zoro Homepage

CUSHION 2PC GRIP SD KIT USA, SAE, 2 pcs

  • Mfr # MT200-2

  • Zoro # G416114374


product price: $16.97
/ea

Key Features

Includes
#2 Phillips, 4 in Cushion Grip Screwdriver, 1/4 in Slotted, 4 in Cushion Grip Screwdriver
Shank Shape
Round
Handle Material
Plastic
Number of Pieces
2
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT200-2
Zoro #
G416114374
UPC #
045242249398
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Tip Size
#2, 1/4 in
Handle Length
4 in
For Fastener Size
#2, 1/4 in
Sizes Included
#2, 1/4 in

Details

Includes
#2 Phillips, 4 in Cushion Grip Screwdriver, 1/4 in Slotted, 4 in Cushion Grip Screwdriver
Shank Shape
Round
Handle Material
Plastic
Number of Pieces
2
Shank Material
Steel
Item
CUSHION 2PC GRIP SD KIT USA
Tip Style
Phillips, Slotted
Tether Status
Tether Ready
Measurement Type
SAE
For Screw Type
Phillips, Slotted
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Handle Shape
Straight
Grip Style
Cushion
Includes Magnetized Tip
Magnetized Tip Included

Description

CUSHION 2PC GRIP SD KIT USA, #2, 1/4 in, Phillips, Slotted, Cushion, Number of Pieces 2, Measurement Type SAE, Includes #2 Phillips, 4 in Cushion Grip Screwdriver, 1/4 in Slotted, 4 in Cushion Grip Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.