Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. No 1 Phillips Cushion Grip Screwdriver (Made in USA)

  • Mfr # MT201

  • Zoro # G406399378


product price: $11.97
/ea

Key Features

Tip Style
Phillips
Shank Length
3 in
Finish
Chrome
Handle Material
Acetate
Ratcheting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT201
Zoro #
G406399378
UPC #
452426000070
Country of Origin
United States

Dimensions

Tip Size
#1 Phillips
Shank Length
3 in
Overall Length
6.7 in
Size
#1 - Phillips Head
Handle Length
3.7 in
For Fastener Size
#1 Phillips
Shank Diameter
19/100 in

Details

Item
#1 Phillips 3" Cushion Grip Screwdriver (USA)
Tip Style
Phillips
Finish
Chrome
Handle Material
Acetate
Ratcheting
No
ESD Safe
No
Shank Material
Boron-Infused Steel
Handle Type
Cushion Grip
Corrosion Resistant
Yes
Handle Color
Black, Red
Screwdriver Tip Style
Phillips®
Insulated
No
Includes
#1 Phillips 3" Cushion Grip Screwdriver USA
Shank Shape
Round
Grip Style
Cushion
Tip Finish
Chrome
Magnetized Tip
No
Replaceable Shank
No
Non-Magnetic
Yes
Non-Sparking
No
Measurement Type
SAE
Tether Ready
Yes
Shank Finish
Chrome
Replaceable Shank Capable
Replaceable Shank
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Description

Screwdriver, Tip Size #1, Phillips, Cushion, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.