Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. No 3 Phillips Cushion Grip Screwdriver (Made in USA)

  • Mfr # MT203

  • Zoro # G006399402


product price: $13.97
/ea

Key Features

Tip Style
Phillips
Shank Length
6 in
Finish
Chrome
Handle Material
Acetate
Handle Type
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT203
Zoro #
G006399402
UPC #
452426000210
Country of Origin
United States

Dimensions

Tip Size
#3 Phillips
Shank Length
6 in
Overall Length
11 in
Size
#3 - Phillips Head
Handle Length
5 in
For Fastener Size
#3 Phillips
Shank Diameter
33/100 in

Details

Item
#3 Phillips 6" Cushion Grip Screwdriver (USA)
Tip Style
Phillips
Finish
Chrome
Handle Material
Acetate
Handle Type
Cushion Grip
Ratcheting
No
Includes
#3 Phillips 6" Cushion Grip Screwdriver USA
Shank Material
Boron-Infused Steel
Screwdriver Tip Style
Phillips®
Shank Shape
Round with Hex Bolster
Handle Color
Black, Red
Insulated
No
Corrosion Resistant
Yes
ESD Safe
No
Tip Finish
Chrome
Grip Style
Cushion
Shank Finish
Chrome
Tether Ready
Yes
Magnetized Tip
No
Non-Sparking
No
Replaceable Shank
No
Non-Magnetic
Yes
Measurement Type
SAE
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Screwdriver, Tip Size #3, Phillips, Cushion, Overall Length 11 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.