Zoro Homepage

1/4 in. x 4 in. Slotted Cushion Grip Screwdriver (Made in USA)

  • Mfr # MT206

  • Zoro # G606399376


product price: $12.97
/ea

Key Features

Tip Style
Slotted
Shank Length
4 in
Overall Length
8.3 in
Finish
Chrome
Handle Material
Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT206
Zoro #
G606399376
UPC #
452426000690
Country of Origin
United States

Dimensions

Tip Size
1/4" Slotted
Shank Length
4 in
Overall Length
8.3 in
Handle Length
4.3 in
Size
1/4" Slotted
Shank Diameter
19/100 in
For Fastener Size
1/4" Slotted

Details

Item
1/4" Slotted 4" Cushion Grip Screwdriver (USA)
Tip Style
Slotted
Finish
Chrome
Handle Material
Acetate
Includes
1/4" Slotted 4" Cushion Grip Screwdriver (USA)
Screwdriver Tip Style
Flat
Insulated
No
Shank Shape
Round
Corrosion Resistant
Yes
Shank Material
Boron-Infused Steel
Handle Color
Black, Red
Ratcheting
No
ESD Safe
No
Handle Type
Cushion Grip
Grip Style
Cushion
Tip Finish
Chrome
Measurement Type
SAE
Magnetized Tip
No
Non-Sparking
No
Tether Ready
Yes
Shank Finish
Chrome
Slotted Screwdriver Tip Shape
Keystone
Replaceable Shank
No
Non-Magnetic
Yes
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant

Description

Screwdriver, Tip Size 1/4 in, Slotted, Cushion, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.