Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 in. x 3 in. Cabinet Cushion Grip Screwdriver (Made in USA)

  • Mfr # MT211

  • Zoro # G506399391


product price: $11.97
/ea

Key Features

Tip Style
Cabinet
Shank Length
3 in
Finish
Chrome
Handle Material
Acetate
Tip Style Group
Cabinet Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT211
Zoro #
G506399391
UPC #
452426001130
Country of Origin
United States

Dimensions

Tip Size
3/16"
Shank Length
3 in
Overall Length
6.7 in
Size
3/16"
Handle Length
3.7 in
Shank Diameter
19/100 in
For Fastener Size
3/16" Cabinet

Details

Item
3/16" Cabinet 3" Cushion Grip Screwdriver (USA)
Tip Style
Cabinet
Finish
Chrome
Handle Material
Acetate
Tip Style Group
Cabinet Tip
Includes
3/16" Cabinet 3" Cushion Grip Screwdriver (USA)
Shank Material
Boron-Infused Steel
Ratcheting
No
Corrosion Resistant
Yes
Handle Color
Black, Red
Insulated
No
Screwdriver Tip Style
Flat
Shank Shape
Round
Handle Type
Cushion Grip
ESD Safe
No
Measurement Type
SAE
Tip Finish
Chrome
Grip Style
Cushion
Magnetized Tip
No
Replaceable Shank
No
Tether Ready
Yes
Non-Sparking
No
Slotted Screwdriver Tip Shape
Cabinet
Non-Magnetic
Yes
Shank Finish
Chrome
Fastener-Holding Type
Friction
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Screwdriver, Tip Size 3/16 in, Cabinet, Cushion, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.