Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 in. x 8 in. Cabinet Cushion Grip Screwdriver (Made in USA)

  • Mfr # MT213

  • Zoro # G506399384


product price: $13.97
/ea

Key Features

Tip Style
Cabinet
Shank Length
8 in
Finish
Chrome
Handle Material
Acetate
Tip Style Group
Cabinet Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT213
Zoro #
G506399384
UPC #
452426001370
Country of Origin
United States

Dimensions

Tip Size
3/16"
Shank Length
8 in
Overall Length
11.9 in
Size
3/16"
Handle Length
3.7 in
Shank Diameter
19/100 in
For Fastener Size
3/16" Cabinet

Details

Item
3/16" Cabinet 8" Cushion Grip Screwdriver (USA)
Tip Style
Cabinet
Finish
Chrome
Handle Material
Acetate
Tip Style Group
Cabinet Tip
Ratcheting
No
Shank Material
Boron-Infused Steel
Handle Type
Cushion Grip
Corrosion Resistant
Yes
Insulated
No
Includes
3/16" Cabinet 8" Cushion Grip Screwdriver (USA)
ESD Safe
No
Handle Color
Black, Red
Shank Shape
Round
Screwdriver Tip Style
Flat
Tip Finish
Chrome
Grip Style
Cushion
Measurement Type
SAE
Magnetized Tip
No
Replaceable Shank
No
Shank Finish
Chrome
Tether Ready
Yes
Non-Sparking
No
Slotted Screwdriver Tip Shape
Cabinet
Non-Magnetic
Yes
Replaceable Shank Capable
Replaceable Shank
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable

Description

Screwdriver, Tip Size 3/16 in, Cabinet, Cushion, Overall Length 11 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.