Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. No 1 ECX Cushion Grip Screwdriver (Made in USA)

  • Mfr # MT215

  • Zoro # G006399365


product price: $12.97
/ea

Key Features

Tip Style
ECX
Shank Length
4 in
Overall Length
8.3 in
Finish
Chrome
Handle Material
Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT215
Zoro #
G006399365
UPC #
452426001510
Country of Origin
United States

Dimensions

Tip Size
#1 ECX
Shank Length
4 in
Overall Length
8.3 in
Size
#1 ECX
Handle Length
4.3 in
For Fastener Size
#1 ECX
Shank Diameter
19/100 in

Details

Item
#1 ECX 4" Cushion Grip Screwdriver (USA)
Tip Style
ECX
Finish
Chrome
Handle Material
Acetate
Ratcheting
No
Shank Material
Boron-Infused Steel
ESD Safe
No
Handle Color
Black, Red
Shank Shape
Round
Includes
#1 ECX 4" Cushion Grip Screwdriver USA
Insulated
No
Corrosion Resistant
Yes
Handle Type
Cushion Grip
Screwdriver Tip Style
Combination Head
Tip Finish
Chrome
Grip Style
Cushion
Measurement Type
SAE
Shank Finish
Chrome
Replaceable Shank
No
Magnetized Tip
No
Non-Sparking
No
Tether Ready
Yes
Non-Magnetic
Yes
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

Screwdriver, Tip Size #1, ECX, Cushion, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.