Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. No 1 Square Cushion Grip Screwdriver (Made in USA)

  • Mfr # MT217

  • Zoro # G406399408


product price: $11.97
/ea

Key Features

Tip Style
Square
Shank Length
3 in
Overall Length
6.7 in
Finish
Chrome
Handle Material
Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT217
Zoro #
G406399408
UPC #
452426001750
Country of Origin
United States

Dimensions

Tip Size
#1 Square
Shank Length
3 in
Overall Length
6.7 in
Size
#1 - Square Head
Handle Length
3.7 in
Shank Diameter
19/100 in
For Fastener Size
#1 Square

Details

Item
#1 Square 3" Cushion Grip Screwdriver (USA)
Tip Style
Square
Finish
Chrome
Handle Material
Acetate
Ratcheting
No
Handle Color
Black, Red
Includes
#1 Square 3" Cushion Grip Screwdriver USA
Shank Shape
Round
ESD Safe
No
Corrosion Resistant
Yes
Shank Material
Boron-Infused Steel
Handle Type
Cushion Grip
Insulated
No
Screwdriver Tip Style
Square
Grip Style
Cushion
Tip Finish
Chrome
Measurement Type
SAE
Tether Ready
Yes
Magnetized Tip
No
Replaceable Shank
No
Non-Magnetic
Yes
Non-Sparking
No
Shank Finish
Chrome
Includes Magnetized Tip
Magnetized Tip Not Included
Fastener-Holding Type
Friction
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe

Description

Screwdriver, Tip Size #1, Square, Cushion, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.