Zoro Homepage
This item is Discontinued.
Milwaukee Tool Cut 3 Dipped Gloves - S 48-22-8930

Cut 3 Dipped Gloves - S (Discontinued)

  • Mfr # 48-22-8930
  • Zoro # G5482902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8930
Zoro #
G5482902
UPC #
045242509218
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
8.75 in
Thickness
15 ga

Details

Item
Cut Level 3 Nitrile Dipped Gloves - Small
ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Standards
CE, EN 388
Knit Material
Nylon
Cuff Style
Knit
Glove Hand Style
Left and Right
Series
48-22-893
Cuff
Knit
ANSI/ISEA Puncture Level
3
Insulated
No
Material
Nylon
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible
Silicone-Free
No
Knit Material Color
Red
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Coating Type
Dipped
Touchscreen Compatible
Yes
Glove Coating Color
Black
Glove Construction
Seamless Knit
Palm Coating Material
Nitrile
Color (Knit/Coating)
Red / Black
Latex-Free
Yes
Fabric Weight
3.2 oz
Sold As
Pair
Lint-Free
No
Reflective Backing
No
Cuff Color
Black, Red
Finger Coverage
Full Finger
EN 388 Rating
4343C
Pairs per Package
1
Palm Type
Coated
Base Coating Coverage
Palm
ANSI/ISEA Cut Level - 2011
3
Reversible
No
ANSI/ISEA Needlestick Level - Palm
3
Base Coating Material
Nitrile
Task and Chore Glove Style
Seamless Knit
EN 388 Impact Rated
No
Hem Style
Finished
Palm Style
Single Layer
Includes Finger Fourchettes
No

Description

Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4343C, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.