Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cut 5 Dipped Gloves - L 48-22-8952

Cut 5 Dipped Gloves - L (Discontinued)

  • Mfr # 48-22-8952
  • Zoro # G5483191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8952
Zoro #
G5483191
UPC #
045242509287
Country of Origin
China

Dimensions

Glove Size
L ( 9 )
Glove Length
9.75 in
Thickness
13 ga
Size- Numeric
9

Details

Item
Cut Level 5 Nitrile Dipped Gloves - Large
ANSI/ISEA Cut Level
5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
48-22-895
Knit Material
Nylon
Cuff Style
Knit
Coating Type
Dipped
Glove Construction
Seamless Knit
Standards
CE, EN 388
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Cuff
Knit
Insulated
No
Material
Nylon
Base Coating Material
Nitrile
Color (Knit/Coating)
Gray / Black
Material (Thck)
HPPE ( 13 ga )
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
Latex-Free
Yes
Double-Dipped
Yes
Silicone-Free
No
Knit Material Color
Gray
Hand Protection Style
Glove
Palm Coating Material
Nitrile
Base Coating Coverage
Palm
Glove Features
Touchscreen Compatible
Glove Coating Color
Black
Sold As
Pair
Fabric Weight
3.2 oz
Lint-Free
No
Reflective Backing
No
Palm Type
Coated
EN 388 Rating
4X44E
Cuff Color
Gray, Red
Pairs per Package
1
Finger Coverage
Full Finger
ANSI/ISEA Cut Level - 2011
5
ANSI/ISEA Needlestick Level - Palm
4
Reversible
No
Knuckle Protection Material
Nitrile
Palm Style
Double Layer
EN 388 Impact Rated
No
Includes Finger Fourchettes
No
Hem Style
Finished
Task and Chore Glove Style
Seamless Knit
[SUBHEAD] Coating-Base Coating Coverage
Palm Double Dipped with Palm Nitrile Base Coating

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X44E, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.