Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cut 5 Dipped Gloves - S 48-22-8950

Cut 5 Dipped Gloves - S (Discontinued)

  • Mfr # 48-22-8950
  • Zoro # G5483130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8950
Zoro #
G5483130
UPC #
045242509263
Country of Origin
China

Dimensions

Glove Size
S ( 7 )
Glove Length
8.75 in
Thickness
13 ga
Size- Numeric
7
Size- Alpha
S

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
High Visibility Yellow/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
48-22-895
Knit Material
Nylon
Cuff Style
Knit
Coating Type
Dipped
Glove Construction
Seamless Knit
Cuff
Knit
Standards
CE, EN 388
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Material
Nylon
Insulated
No
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible
Glove Coating Color
Black
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Base Coating Coverage
Palm
Knit Material Color
Gray
Latex-Free
Yes
Double-Dipped
Yes
Base Coating Material
Nitrile
Silicone-Free
No
Sold As
Pair
Fabric Weight
3.2 oz
Reflective Backing
No
Lint-Free
No
Palm Type
Coated
Pairs per Package
1
Cuff Color
Gray, Red
Finger Coverage
Full Finger
EN 388 Rating
4X44E
ANSI/ISEA Cut Level - 2011
5
Palm Style
Double Layer
Task and Chore Glove Style
Seamless Knit
Knuckle Protection Material
Nitrile
ANSI/ISEA Needlestick Level - Palm
4
Hem Style
Finished
Reversible
No
EN 388 Impact Rated
No
Includes Finger Fourchettes
No

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X44E, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.