Zoro Homepage

Cut & Grind Wheel

  • Mfr # 49-94-0803

  • Zoro # G722841896


product price: $1.55
/ea
Sold in multiples of 6 for $9.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-0803
Zoro #
G722841896
UPC #
045242464111
Country of Origin
Thailand

Description

Cut & Grind Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Steel, Stainless Steel, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.