Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , L 1 PR

  • Mfr # 48-73-8722

  • Zoro # G005375704


product price: $10.97
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8722
Zoro #
G005375704
UPC #
045242618194
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10.04 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Series
High-Dexterity Poly
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level - 2011
2
Knuckle Protection Material
Polyurethane
Grip Pattern
Yes
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Includes Finger Fourchettes
No
Silicone-Free
No
Cuff Color
Blue, Gray
Finger Coverage
Full Finger
Sold As
Pair
Glove Coating Color
Black
Glove Features
Touchscreen Compatible
Standards
ANSI/ISEA, EN 388
Fabric Weight
6.4 oz
EN 388 Rating
4242B
Reflective Backing
No
Reversible
No
Lint-Free
No
Double-Dipped
No
Hem Style
Finished
Knit Material Color
Gray
Insulated
No
Latex-Free
Yes
Pairs per Package
1
Hand Protection Style
Glove
Palm Type
Coated
EN 388 Impact Rated
No
Palm Style
Single Layer
Touchscreen Compatible
Yes
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Polyester, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4242B, Standards ANSI/ISEA, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.