Cut-Resistant Insulated Gloves, Cut Level A5 , Double Dipped , Latex , Sandy , 2XL 12 PK

  • Mfr # 48-73-7924B

  • Zoro # G703541623


product price:  $118.97
/pk 12, $9.91/ea
Free Shipping & Returns

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Red,Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-7924B
Zoro #
G703541623
UPC #
045242644964
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Cut-Resistant Insulated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Red,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
2
Series
48-73-792
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Acrylic
ANSI/ISEA Cut Grams
500 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Touchscreen Compatible
No
ANSI/ISEA Needlestick Level - Palm
2
Sold As
Pair
Glove Coating Color
Black
Finger Coverage
Full Finger
Silicone-Free
No
ANSI/ISEA Cut Load
500 g
Gender
Unisex
Double-Dipped
Yes
Reversible
No
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Palm Type
Coated
Standards
CE, EN388, EN511
Fabric Weight
15 g
Latex-Free
No
Palm Style
Dipped
Cuff Color
Red
Knit Material Color
Red
Glove Features
Double Palm, Waterproof
EN 388 Impact Rated
No
Glove Insulation Material
Acrylic Terry
ANSI/ISEA Cut Level - 2011
2
Glove Lining Material
Acrylic Terry, Nylon
Leather Glove Style
Work
Insulated
Yes
Glove Hand Style
Left and Right
Lint-Free
No
EN 388 Rating
2242B
Arc Flash PPE Category
0
Pairs per Package
12
Includes Finger Fourchettes
No
Reflective Backing
No
Minimum Temperature
Not Rated
Cut-Resistance Coverage
CUT 2
Weight
Mediumweight
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 388 Rating 2242B, Standards CE, EN388, EN511, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.