Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # 48-73-8733

  • Zoro # G305375725


product price: $13.97
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8733
Zoro #
G305375725
UPC #
045242618309
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.43 in
Thickness
18 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Series
High-Dexterity Poly
Cuff Style
Elasticated
Coating Type
Dipped
Glove Materials
Polyurethane
Glove Construction
Seamless Knit
Glove Features
Touchscreen Compatible, Anti-Slip Grip
Fabric Weight
6.4 oz
Pairs per Package
6
Cuff Color
Black, Gray
EN 388 Rating
4342C
Reflective Backing
No
ANSI/ISEA Cut Level - 2011
3
Latex-Free
Yes
Knuckle Protection Material
Polyurethane
Hand Protection Style
Glove
Knit Material Color
Gray
Hem Style
Finished
Silicone-Free
No
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Reversible
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes
Palm Style
Single Layer
Sold As
Pair
Insulated
No
Includes Finger Fourchettes
No
Standards
ANSI/ISEA, EN 388
Palm Type
Coated
Grip Pattern
Yes
Lint-Free
No
EN 388 Impact Rated
No
Glove Coating Color
Black
Finger Coverage
Full Finger
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Polyester, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4342C, Standards ANSI/ISEA, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.