16 in. Level 3 Cut Resistant Protective Sleeves (12 pair)
Mfr # 48-73-9030B
Zoro # G805175108
product price: $184.97
/pk 12, $15.41/ea
Free Shipping & Returns
Key Features
Size
L
ANSI/ISEA Cut Level
A3
Color
Red
Sleeve Material
HPPE
Anti-Static
Anti-Static Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-9030B
Zoro #
G805175108
UPC #
045242597529
Country of Origin
China
Dimensions
Size
L
Sleeve Length
16 in
Thickness
15 ga
Length
16 in
Details
Item
Cut Level 3 Protective Sleeves - 16"
ANSI/ISEA Cut Level
A3
Color
Red
Sleeve Material
HPPE
Anti-Static
Anti-Static Not Included
Application
Industrial Safety
Features
Non-Insulated, Non-Adjustable Cuffs, Non-Venting, Breathable Construction, UnLined, Machine Washable, Reusable, Non-Reflective
Material
Nylon Knit
Sleeve Type
Knit Cuff
Silicone-Free
Contains Silicone
Includes
(12) Pair 16" Cut Level 3 Protective Sleeves
Cuff Style
Knit
Sleeve Construction
Seamless Knit
Sleeve Style
Protective Sleeves
Latex-Free
Latex-Free
ANSI/ISEA Puncture Level
3
Sleeve Liner Material
No
Fabric Weight
3.5 oz
EN 388 Rating
2342C
Cut-Resistant Material
HPPE
Description
Cut-Resistant Sleeves, Sleeve Type Silicone Grip Band, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level 3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 16 in, Thickness 15 ga, Sleeve Liner Material No, Sleeve Material HPPE, Color Red, Size Universal, EN 388 Rating 2342C, ANSI/ISEA Puncture Level 3, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Knit, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.