Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in. Level 3 Cut Resistant Protective Sleeves

  • Mfr # 48-73-9031

  • Zoro # G305175110


product price: $16.47
/ea

Key Features

Size
L
ANSI/ISEA Cut Level
A3
Color
Red
Sleeve Material
HPPE
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-9031
Zoro #
G305175110
UPC #
045242597536
Country of Origin
China

Dimensions

Size
L
Sleeve Length
18 in
Thickness
15 ga
Length
18 in

Details

Item
Cut Level 3 Protective Sleeves - 18"
ANSI/ISEA Cut Level
A3
Color
Red
Sleeve Material
HPPE
ANSI/ISEA Puncture Level
3
Material
Nylon Knit
Features
Non-Insulated, Non-Adjustable Cuffs, Non-Venting, Breathable Construction, UnLined, Machine Washable, Reusable, Non-Reflective
Sleeve Construction
Seamless Knit
Application
Industrial Safety
Sleeve Type
Knit Cuff
Latex-Free
Latex-Free
Sleeve Style
Protective Sleeves
EN 388 Rating
2342C
Sleeve Liner Material
No
Cuff Style
Knit
Includes
(1) Pair 18" Cut Level 3 Protective Sleeves
Anti-Static
Anti-Static Not Included
Fabric Weight
3.9 oz
Silicone-Free
Contains Silicone
Sleeve Features
Cut-Resistant, Launderable, Moisture Wicking
Cut-Resistant Material
HPPE

Description

Knit Sleeve, Sleeve Type Silicone Grip Band, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level 3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 15 ga, Sleeve Liner Material No, Sleeve Material HPPE, Color Red, Size Universal, Sleeve Features Cut-Resistant, Launderable, Moisture Wicking, EN 388 Rating 2342C, ANSI/ISEA Puncture Level 3, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.