Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in. Level 5 Cut Resistant Protective Sleeves

  • Mfr # 48-73-9050

  • Zoro # G005175182


product price: $21.97
/ea

Key Features

Size
L
Length
16 in
ANSI/ISEA Cut Level
A5
Color
Gray
Sleeve Material
HPPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-9050
Zoro #
G005175182
UPC #
045242597550
Country of Origin
China

Dimensions

Size
L
Length
16 in
Thickness
13 ga
Sleeve Length
16 in

Details

Item
Cut Level 5 Protective Sleeves - 16"
ANSI/ISEA Cut Level
A5
Color
Gray
Sleeve Material
HPPE
Cuff Style
Knit
Features
Non-Insulated, Non-Adjustable Cuffs, Non-Venting, Breathable Construction, UnLined, Machine Washable, Reusable, Non-Reflective
Sleeve Liner Material
No
EN 388 Rating
3X42E
Includes
(1) Pair 16" Cut Level 5 Protective Sleeves
Fabric Weight
4.3 oz
Anti-Static
Anti-Static Not Included
ANSI/ISEA Puncture Level
3
Latex-Free
Latex-Free
Sleeve Construction
Seamless Knit
Sleeve Style
Protective Sleeves
Application
Industrial Safety
Silicone-Free
Contains Silicone
Material
Nylon Knit
Sleeve Type
Knit Cuff
Sleeve Features
Cut-Resistant, Launderable, Moisture Wicking
Cut-Resistant Material
HPPE

Description

Knit Sleeve, Sleeve Type Silicone Grip Band, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level 3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 16 in, Thickness 13 ga, Sleeve Liner Material No, Sleeve Material HPPE, Color Gray, Size Universal, Sleeve Features Cut-Resistant, Launderable, Moisture Wicking, EN 388 Rating 3X42E, ANSI/ISEA Puncture Level 3, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.