Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Saw Cart Kit

  • Mfr # 3105

  • Zoro # G115499659


product price: $1,999.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Blade Dia.
14 in
Power Source
Cordless
Max. Cutting Depth
4 3/4 in
Tool Weight
82 lb
Cutting Type
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3105
Zoro #
G115499659
UPC #
045242790937
Country of Origin
China

Dimensions

Blade Dia.
14 in
Max. Cutting Depth
4 3/4 in
Overall Width
19 in
Length
36.50 in
Overall Length
42 in
Overall Height
36.5 in
Width
19.00 in
Depth
42.00 in

Details

Item
Handheld Concrete Saw Kit
Power Source
Cordless
Tool Weight
82 lb
Cutting Type
Wet
Includes
10 ft Hose with Quick-Connect Water Spray Nozzle with Quick-Connect, 2820-21WS M18 SWITCH TANK 4-Gallon Backpack Water Supply Kit, 48-11-1828 M18 REDLITHIUM XC Extended Capacity Battery, 48-59-1812 M18 and M12 Multi-Voltage Charger, 49-16-28WS SWITCH TANK 4-Gallon Water Supply Tank Assembly
Standards
cULus
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Water Connection
10 ft Hose with Quick-Connect
Features
Adjustable Cut Depth, Electronic Plug-In Saw Connection, Longer Easier Cuts, Quick and Easy Saw Installation
Battery Series
M18(TM) REDLITHIUM(TM)
Material
Metal
Water Reservoir Capacity
4 gal
Number of Batteries Included
1
Charger Model
48-59-1812
Cutting Guide Included
Yes
Charger Included
Yes
Battery Capacity
3 Ah
Color
Black; Red
Wheels
Yes

Description

Handheld Concrete Saw Kit, Length 42 in, Width 19 in, Height 36 1/2 in, Features Adjustable Cut Depth, Electronic Plug-In Saw Connection, Longer Easier Cuts, Quick and Easy Saw Installation, For Use With MXF315-0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.