Zoro Homepage

Cut Off Wheel

  • Mfr # 49-94-0039

  • Zoro # G522842222


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-0039
Zoro #
G522842222
UPC #
045242464265
Country of Origin
Thailand

Description

Cut Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.125 in, Compatible Tool Type Angle Grinder, Circular Saw, Primary Material Application Steel, Stainless Steel, Wheel Type Type 1, Maximum Operating Speed 8,600 RPM, Reinforced Status Reinforced, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.