Cut Off Wheel
Mfr # 49-94-0048
Zoro # G122841625
product price: $5.47
/eaSold in multiples of 10 for $54.70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-94-0048
Zoro #
G122841625
UPC #
045242464593
Country of Origin
Thailand
Description
Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 30, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 12 in, Overall Thickness 0.1094 in, Compatible Tool Type Chop Saw, Primary Material Application Stainless Steel, Steel, Series Not Applicable, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 5,100 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.