Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Off Wheel

  • Mfr # 49-94-0058

  • Zoro # G022842487


product price: $6.97
/ea
Sold in multiples of 10 for $69.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-0058
Zoro #
G022842487
UPC #
045242464296
Country of Origin
Thailand

Description

Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 30, Connector Size 20 mm, Connector Type Unthreaded Hole, Overall Diameter 12 in, Overall Thickness 0.125 in, Compatible Tool Type Cut-Off Tool, Primary Material Application Stainless Steel, Steel, Series Not Applicable, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 6,400 RPM, Reinforced Status Reinforced, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.