Zoro Homepage

Cut Off Wheel

  • Mfr # 49-94-0163

  • Zoro # G622841927


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-0163
Zoro #
G622841927
UPC #
045242464272
Country of Origin
Thailand

Description

Cut Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.1094 in, Primary Material Application Steel, Stainless Steel, Series Performance+, Wheel Type Type 1, Maximum Operating Speed 4,400 RPM, Reinforced Status Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.