Zoro Homepage

Cut Off Wheel

  • Mfr # 49-94-0178

  • Zoro # G922842495


product price: $11.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-0178
Zoro #
G922842495
UPC #
045242464180
Country of Origin
China

Description

Cut Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 20 mm, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.125 in, Primary Material Application Steel, Stainless Steel, Series Performance+, Wheel Type Type 1, Maximum Operating Speed 3,850 RPM, Reinforced Status Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.