Zoro Homepage

Cut Off Wheel

  • Mfr # 49-94-0227

  • Zoro # G822841888


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-0227
Zoro #
G822841888
UPC #
045242464555
Country of Origin
Austria

Description

Cut Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.045 in, Primary Material Application Steel, Stainless Steel, Compatible Tool Type Angle Grinder, Series Ceramic+, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.