Zoro Homepage

Cut Off Wheel

  • Mfr # 49-94-1900

  • Zoro # G422841059


product price: $1.09
/ea
Sold in multiples of 8 for $8.72

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-1900
Zoro #
G422841059
UPC #
045242464708
Country of Origin
Thailand

Description

Cut Off Wheel, Abrasive Material Silicon Carbide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.125 in, Compatible Tool Type Angle Grinder, Primary Material Application Masonry, Wheel Type Type 1, Maximum Operating Speed 15,300 RPM, Reinforced Status Reinforced, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.