Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Off Wheel

  • Mfr # 49-94-1925

  • Zoro # G722842527


product price: $4.97
/ea
Sold in multiples of 3 for $14.91

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-1925
Zoro #
G722842527
UPC #
045242464814
Country of Origin
Thailand

Description

Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 30, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 10 in, Overall Thickness 0.125 in, Compatible Tool Type Chop Saw, Primary Material Application Masonry, Series Not Applicable, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 6,150 RPM, Reinforced Status Reinforced, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.