Shop MILWAUKEE TOOL

Cut Protection Dipped Gloves, Cut Level A6, Rough , Small, 1 PR

  • Mfr # 48-73-7000
  • Zoro # G210854506

product price: 
$
18.97
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-73-7000
Zoro #
G210854506
UPC #
045242653959
Country of Origin
China
Item
Cut Protection Dipped Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
Series
High-Dexterity Nitrile
Cuff Style
Elastic/Knit
Glove Materials
Nylon,Spandex
Glove Construction
Seamless Knit
Sold As
Pair
Touchscreen Compatible
Yes
Glove Lining Material
Nylon/Spandex
Includes Reinforced Thumb Crotch
Yes
Fabric Weight
18 gauge
Insulated
No
Glove Features
Breathable, Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible
EN 388 Rating
4X43F
Pairs per Package
1
Hand Protection Style
Glove
Standards
ANSI/ISEA 105-2016, EN388
Latex-Free
No
Palm Type
Coated
Double-Dipped
No
Glove Coating Color
Black
Includes Finger Fourchettes
No
Silicone-Free
No
Hem Style
Finished
Lint-Free
Yes
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Reversible
No
Knit Material Color
Gray
Glove Styles
Seamless Knit
Task and Chore Glove Style
Seamless Knit
Knit Material
Nylon/Spandex

Dimensions

Glove Size
Small
Glove Length
8.9 in
Thickness
18 ga
Size- Alpha
S

Description

The MILWAUKEE High-Dexterity ANSI/ISEA 105-2016 Cut Level 6 Nitrile Dipped Gloves allow users to maintain high dexterity while also being more durable. These MILWAUKEE cut-resistant gloves are made of an 18 gauge knit for total mobility. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The long-lasting nitrile dip makes these gloves more durable in abusive job site conditions. MILWAUKEE SMARTSWIPE fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE High-Dexterity Gloves feature a color-coded wrist band and back-of-hand logo for easy cut level identification.


  • 18 Gauge - Total Mobility
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Long-Lasting Nitrile Dip
  • ANSI/ISEA 105-2016 Cut Level 6
  • EN388 - 4X43F
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection
  • Color-coded band for easy cut level identification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products