Zoro Homepage

Cut-Resistant Dipped Gloves, Cut Level A2 , Dipped , Nitrile , Rough , 2XL 1 PR

  • Mfr # 48-73-7124

  • Zoro # G410914079


product price: $12.47
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black/Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-7124
Zoro #
G410914079
UPC #
045242851782
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.1 in
Thickness
18 gauge

Details

Item
Cut-Resistant Dipped Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black/Gray
Glove Coating Finish
Rough
Series
High-Dexterity Nitrile
Cuff Style
Elastic,Knit
Coating Type
Dipped
Glove Materials
Nylon,Spandex
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Knit Material Color
Gray
Reversible
No
Includes Reinforced Thumb Crotch
Yes
Insulated
No
Glove Features
Breathable, Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible
Latex-Free
No
Hand Protection Style
Glove
Lint-Free
Yes
EN 388 Rating
4243B
Touchscreen Compatible
Yes
Double-Dipped
No
Palm Type
Coated
Hem Style
Finished
Fabric Weight
18 gaugeuge
Glove Coating Color
Black
Glove Hand Style
Left and Right
Glove Lining Material
Nylon,Spandex
Includes Finger Fourchettes
No
Silicone-Free
No
Standards
ANSI/ISEA 105-2016, EN388
Glove Styles
Seamless Knit

Description

The MILWAUKEE High-Dexterity ANSI/ISEA 105-2016 Cut Level 2 Nitrile Dipped Gloves allow users to maintain high dexterity while also being more durable. These cut-resistant gloves are made of an 18 gauge knit for total mobility. These gloves offer the best puncture protection compared to competitive 18 gauge nitrile dipped gloves and have been tested to the EN388 puncture standard. A reinforced nitrile coating between the thumb and index finger provides enhanced durability in high wear points. MILWAUKEE SMARTSWIPE fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE High-Dexterity Gloves feature a color-coded wristband and back-of-hand logo for easy cut-level identification.


  • 18 Gauge - Total Mobility
  • Best Puncture Protection
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Long-Lasting Nitrile Dip
  • ANSI/ISEA 105-2016 Cut Level 2
  • EN388 - 4243B
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.